Single Handle Bathtub & Shower Faucet in Lumicoat™ Stainless (Trim Only)
Trillian™ Single Handle Bathtub & Shower Faucet in Lumicoat™ Stainless (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Lumicoat® finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
- Trim kit only, must order MultiChoice® universal valve rough separately to complete the unit
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6°F (±1.7°C), helping to protect you from sudden changes in hot or cold water pressure
- Add the finishing touch with a Delta® shower head (sold separately) to personalize your shower
- ADA compliant metal lever handle
- Temperature only controlled with handle
- Back-to-back installation capability
- Red/blue temperature indicator markings
- Cartridge included
- Includes coordinating pull-up diverter tub spout
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Trillian™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Escutcheon Height:
- 6-5/8
- Escutcheon Width:
- 6-5/8
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Shower Arm Reach:
- 5-1/2
- Spout Type:
- Pull Up
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 6.0
- Tub Spout Reach:
- 6-3/4
- Tub Spout Type:
- Diverter
- UPC:
- 195205002208
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes