Single Handle Floor Mount Tub Filler with Handshower in Lumicoat® Black Stainless (Trim Only)
Trillian™ Single Handle Floor Mount Tub Filler with Handshower in Lumicoat® Black Stainless (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Trim kit only, must purchase rough-in kit separately
- Rough-in R4700-FL or R4700-FLWS (both sold separately) required for installation
- Coordinating hand shower included
- Spray settings include: H2OKinetic spray
- H2Okinetic® hand shower sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Hand shower includes double check valves for backflow protection
- Hand shower flow rate 1.75 gpm @ 80 psi, 6.6 l/min @ 552 kPa
- WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
- Single hole floor-mount installation
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Pressure Balance
- Collection:
- Trillian™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Black Stainless
- Depth:
- 13
- Faucet Height:
- 42-13/16
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 10.0 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 42-4/5
- Hose Length:
- 82
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Showerhead Function:
- Single
- Spout Height:
- 38-7/8
- Spout Type:
- Fixed
- Spray Type:
- H2Okinetic® PowerDrench™ Spray
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-5/8
- UPC:
- 195205002017
- WaterSense Labeled:
- Yes