This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Handshower in Lumicoat® Chrome (Trim Only)

Delta Faucet

Trillian™ Single Handle Floor Mount Tub Filler with Handshower in Lumicoat® Chrome (Trim Only)

  • Fast #
  • Part #DT4746PRFL
  • Item #9575367
  • Manufacturer Part #T4746-PR-FL
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Trillian™ Single Handle Floor Mount Tub Filler with Handshower in Lumicoat® Chrome (Trim Only)

  • Fast #
  • Part #DT4746PRFL
  • Item #9575367
  • Manufacturer Part #T4746-PR-FL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 12
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Trim kit only, must purchase rough-in kit separately
  • Rough-in R4700-FL or R4700-FLWS (both sold separately) required for installation
  • Coordinating hand shower included
  • Spray settings include: H2OKinetic spray
  • H2Okinetic® hand shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Hand shower includes double check valves for backflow protection
  • Hand shower flow rate 1.75 gpm @ 80 psi, 6.6 l/min @ 552 kPa
  • WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
  • Single hole floor-mount installation
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
13 in
Faucet Height
42-13/16 in
Flow Rate
10.0 gpm
Hand Shower Flow Rate
1.75 gpm
Height
42-4/5 in
Hose Length
82 in
Spout Height
38-7/8 in
Tub Spout Reach
9-5/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Trillian™
Color Finish Category
Chromes
Color Finish Name
Lumicoat Chrome
Faucet Material
Brass
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Material
Metal
Handle Type
Lever
Installation Type
Floor Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Showerhead Function
Single
Spout Type
Fixed
Spray Type
H2Okinetic® PowerDrench™ Spray
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ASME
A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
195205002031