This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Lumicoat® Chrome

Delta Faucet

Trillian Single Handle Monoblock Bathroom Sink Faucet in Lumicoat® Chrome

  • Fast #
  • Part #D543PRLPUDST
  • Item #9575220
  • Manufacturer Part #543-PR-LPU-DST
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Trillian Single Handle Monoblock Bathroom Sink Faucet in Lumicoat® Chrome

  • Fast #
  • Part #D543PRLPUDST
  • Item #9575220
  • Manufacturer Part #543-PR-LPU-DST
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Covered under Delta's limited lifetime warranty
  • Faucet body constructed of brass
  • Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
  • Coordinates with products from the Trillian line
  • Single hole mounting type
  • Deck mounted installation - 1 or 3 hole faucet mounts directly to sink or countertop
  • Single lever handle controls the flow and temperature of water
  • Faucet includes diamond seal ceramic disc valve
  • Drain assembly not included
  • ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Trillian
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-3/100
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
6-3/100
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
6-3/100
Spout Reach:
6-1/50
Spout Type:
Fixed
Trim Only:
No
UPC:
195205001652
WaterSense Labeled:
Yes