Single Handle Monoblock Bathroom Sink Faucet in Lumicoat® Stainless
Trillian Single Handle Monoblock Bathroom Sink Faucet in Lumicoat® Stainless
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
- Faucet body constructed of brass
- Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
- Coordinates with products from the Trillian line
- Single hole mounting type
- Deck mounted installation - 1
- Single lever handle controls the flow and temperature of water
- Faucet includes diamond seal ceramic disc valve
- Drain assembly not included
- ADA compliant
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Trillian
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Deck Plate Included:
- No
- Faucet Height:
- 7-3/50 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 7-3/50 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 7-3/50 in
- Spout Reach:
- 6-1/10 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 195205001218
- WaterSense Labeled:
- Yes