This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Lumicoat® Black Stainless (Trim Only)

Delta Faucet

Trillian Single Handle Multi Function Shower Faucet in Lumicoat® Black Stainless (Trim Only)

  • Fast #
  • Part #DT14243KSPR
  • Item #9575334
  • Manufacturer Part #T14243-KS-PR
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Trillian Single Handle Multi Function Shower Faucet in Lumicoat® Black Stainless (Trim Only)

  • Fast #
  • Part #DT14243KSPR
  • Item #9575334
  • Manufacturer Part #T14243-KS-PR
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Monitor® 14 series pressure balanced bath single handle mixing valve trim
  • Three-setting H2Okinetic® technology shower head
  • Lumicoat™ finish (-PR models only)
  • Lumicoat™ finishes easily wipe clean without cleaners and chemicals on the products most commonly touched areas
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • Back-to-back installation capability
  • Temperature only controlled with handle
  • Field adjustable to limit handle rotation into hot water zone
  • 120° maximum handle rotation
  • All parts replaceable from the front of the valve
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Trillian
Color Finish Category:
Blacks
Color Finish Name:
Lumicoat Black Stainless
Diameter:
7-5/8
Escutcheon Height:
6-5/8
Escutcheon Width:
6-5/8
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Zinc
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Shower Arm Reach:
5-1/2
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Full Body, H2Okinetic® PowerDrench™ Spray, Pause
Trim Only:
Yes
UPC:
195205002093
Valve Trim Type:
Pressure Balancing