Single Handle Multi Function Shower Faucet in Lumicoat™ Polished Nickel (Trim Only)
Trillian Single Handle Multi Function Shower Faucet in Lumicoat™ Polished Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
- Monitor® 14 series single-function pressure balance cartridge
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6°F (±1.7°C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice® universal valve rough (R10000 series) separately to complete the unit
- Temperature only controlled with handle
- ADA compliant
- Stem extension kit RP77991 can be ordered separately to allow for an additional 1-3/4 inch wall thickness
- Non-diverter tub spout
- Backed by Delta Faucet's lifetime limited warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Trillian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Diameter:
- 7-5/8
- Escutcheon Height:
- 6-5/8
- Escutcheon Width:
- 6-5/8
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Shower Arm Reach:
- 5-1/2
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, H2Okinetic® PowerDrench™ Spray, Pause
- Trim Only:
- Yes
- UPC:
- 195205002109
- Valve Trim Type:
- Pressure Balancing