Single Handle Multi Function Shower Faucet in Lumicoat® Stainless (Trim Only)
Trillian Single Handle Multi Function Shower Faucet in Lumicoat® Stainless (Trim Only)
Product Details
Product Details
- Monitor® 14 series pressure balanced bath single handle mixing valve trim
- Three-setting H2Okinetic® technology shower head
- Lumicoat™ finish (-PR models only)
- Lumicoat™ finishes easily wipe clean without cleaners and chemicals on the products most commonly touched areas
- Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
- Back-to-back installation capability
- Temperature only controlled with handle
- Field adjustable to limit handle rotation into hot water zone
- 120° maximum handle rotation
- All parts replaceable from the front of the valve
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Trillian
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Diameter:
- 7-5/8
- Escutcheon Height:
- 6-5/8
- Escutcheon Width:
- 6-5/8
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Shower Arm Reach:
- 5-1/2
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, H2Okinetic® PowerDrench™ Spray, Pause
- Trim Only:
- Yes
- UPC:
- 195205002130
- Valve Trim Type:
- Pressure Balancing