Single Handle Transfer & Diverter Valve Trim in Lumicoat™ Stainless
Trillian Single Handle Transfer & Diverter Valve Trim in Lumicoat™ Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 468-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
- Trim kit only, must purchase rough-in kit separately
- Must purchase rough-in kit R11000 sold separately
- 2 individual positions, 1 shared position
- Single lever handle for ease of operation
- 1/2 in. rough-in
- Includes valve cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Collection:
- Trillian
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Escutcheon Height:
- 4-13/16 in
- Escutcheon Width:
- 4-13/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-81/100 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 195205002765
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 4-81/100 in