Single Handle Vessel Filler Bathroom Sink Faucet in Lumicoat® Stainless
Trillian™ Single Handle Vessel Filler Bathroom Sink Faucet in Lumicoat® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- Diamond Seal® technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Fits single hole installations
- Drain assembly sold separately
- Choose from push pop-up drain 72172-SS or push pop-up drain with overflow holes 72173-SS
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- ADA compliant
- Rigid spout does not swivel
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Vessel Filler
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Diamond Coated Ceramic
- Collection:
- Trillian™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10-5/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 10-3/10
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/4
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 9-3/4
- Spout Reach:
- 6-1/4
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UPC:
- 195205001256
- WaterSense Labeled:
- Yes