Three Handle Pressure Balancing Valve Trim in Lumicoat™ Polished Nickel
Trillian™ Three Handle Pressure Balancing Valve Trim in Lumicoat™ Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat® finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
- Delta multiChoice integrated shower diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
- Top handle controls diverter functions
- Bottom handle controls on/off and adjusts volume, while the dial controls temperature
- 2-port, 3-position diverter
- 2 individual and 1 shared position
- Monitor® 17 Series dual-function pressure balance cartridge
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6°F (±1.7°C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice® universal integrated diverter rough separately to complete the unit
- Recommended rough-in valve kit R22000 sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Trillian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Escutcheon Height:
- 6-7/8
- Escutcheon Width:
- 6-7/8
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-9/10
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 195205002901
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-9/10