This product requires certification to purchase.

TRIM SLEEVE CHROME CP

Delta Faucet

Trillian™ TRIM SLEEVE CHROME CP

  • Fast #
  • Part #DRP101453PCPR
  • Item #9575212
  • Manufacturer Part #RP101453PCPR
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Trillian™ TRIM SLEEVE CHROME CP

  • Fast #
  • Part #DRP101453PCPR
  • Item #9575212
  • Manufacturer Part #RP101453PCPR
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1703
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Trillian™
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Depth:
2-31/100 in
Height:
2 in
Material:
Zinc
UPC:
195205014027