Tub Spout in Lumicoat™ Stainless
Trillian™ Tub Spout in Lumicoat™ Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 528-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lum coat™ Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- Coordinates perfectly with the Delta® Trillian™ bath collection
- Pull up to divert water from tub spout to shower head
- 9 in total length
- Tri-universal adapter for thread 1/2 in IPS, sweat 1/2 in C.W.T. or slip onto 1/2 in C.W.T.
- Made of durable metal
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- T17043, T17243, T17443
- Collection:
- Trillian™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 3
- IAPMO Listed:
- No
- Length:
- 9-3/5
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Spout Reach:
- 9
- Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 195205003687
- WaterSense Labeled:
- No
- Width:
- 2-2/5