Two Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Black Stainless (Trim Only)
Trillian Two Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Black Stainless (Trim Only)
Product Details
Product Details
- Trim kit only, must order MultiChoice® universal valve rough separately to complete the unit
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6°F (± 2.0°C), helping to protect you from sudden changes in hot or cold water pressure
- H2Okinetic® technology showers feel like more water and more pressure, with more coverage
- H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
- Spray settings include: H2Okinetic® PowerDrench® spray, full body spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- ADA compliant metal lever handle
- Lever handle adjusts volume
- Dial adjusts temperature
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Trillian
- Color Finish Category:
- Blacks
- Color Finish Name:
- Lumicoat Black Stainless
- Escutcheon Height:
- 6-5/8
- Escutcheon Width:
- 6-5/8
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Shower Arm Reach:
- 5-1/2
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spout Type:
- Pull Up Diverter
- Spray Type:
- Full Body, H2Okinetic® PowerDrench™ Spray, Pause
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 6.2
- Tub Spout Reach:
- 6-3/4
- Tub Spout Type:
- Diverter
- UPC:
- 195205002291
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes