This product requires certification to purchase.

Two Handle Multi Function Shower Faucet in Lumicoat® Black Stainless (Trim Only)

Delta Faucet

Trillian Two Handle Multi Function Shower Faucet in Lumicoat® Black Stainless (Trim Only)

  • Fast #
  • Part #DT17T243KSPR
  • Item #9575348
  • Manufacturer Part #T17T243-KS-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trillian Two Handle Multi Function Shower Faucet in Lumicoat® Black Stainless (Trim Only)

  • Fast #
  • Part #DT17T243KSPR
  • Item #9575348
  • Manufacturer Part #T17T243-KS-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • TempAssure® 17T series thermostatic valve cartridge
  • Three-setting H2Okinetic® technology shower head
  • Lumicoat™ finish (-PR models only)
  • Lumicoat™ finishes easily wipe clean without cleaners and chemicals on the products most commonly touched areas
  • Back-to-back installation capability
  • Field adjustable to limit handle rotation into hot water zone
  • Red/blue pad print temperature indicators on temperature adjustment dial
  • Lever volume control handle; temperature adjustment dial
  • Adjusts for up to 1" wall thickness
  • Universal adapter included allows for thread, sweat or slip-on installation of RP93248 and RP93249
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Cartridge Type:
Thermostatic
Collection:
Trillian
Color Finish Category:
Blacks
Color Finish Name:
Lumicoat Black Stainless
Diameter:
7-5/8
Escutcheon Height:
6-5/8
Escutcheon Width:
6-5/8
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Zinc
Handle Type:
Lever
Number of Handles:
Two Handle
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Shower Arm Reach:
5-1/2
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Full Body, H2Okinetic® PowerDrench™ Spray, Pause
Trim Only:
Yes
UPC:
195205002376
Valve Trim Type:
Volume Control