This product requires certification to purchase.

Two Handle Multi Function Shower Faucet in Lumicoat® Stainless (Trim Only)

Delta Faucet

Trillian Two Handle Multi Function Shower Faucet in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT17243SSPR
  • Item #9575338
  • Manufacturer Part #T17243-SS-PR
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Trillian Two Handle Multi Function Shower Faucet in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT17243SSPR
  • Item #9575338
  • Manufacturer Part #T17243-SS-PR
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Monitor® 17 series pressure balanced bath single handle mixing valve trim
  • Three-setting H2Okinetic® technology shower head
  • Lumicoat™ finish (-PR models only)
  • Lumicoat™ finishes easily wipe clean without cleaners and chemicals on the products most commonly touched areas
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • Back-to-back installation capability
  • Field adjustable to limit handle rotation into hot water zone
  • Red/blue pad print temperature indicators on temperature adjustment dial
  • Lever volume control handle; temperature adjustment dial
  • Universal adapter included allows for thread, sweat or slip-on installation of RP93248 and RP93249
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Trillian
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Diameter:
7-5/8 in
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Zinc
Handle Type:
Lever
Number of Handles:
Two Handle
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full Body, H2Okinetic® PowerDrench™ Spray, Pause
Trim Only:
Yes
UPC:
195205002284
Valve Trim Type:
Pressure Balancing