Two Handle Roman Tub Faucet with Hand Shower in Lumicoat™ Chrome (Trim Only)
Trillian Two Handle Roman Tub Faucet with Hand Shower in Lumicoat™ Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat® finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
- Alternative rough options: R4707-PX (PEX crimp applications), R4707-MF (memory fitting/cold expansion applications)
- Coordinating hand shower included
- Spray setting: H2Okinetic® PowerDrench® spray
- H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
- H2Okinetic® technology hand showers feel like more water and more pressure, with more coverage
- Hand shower includes double check valves for backflow protection
- Hand shower flow rate 1.75 gpm @ 80 psi, 6.6 l/min @ 550 kPa
- WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Trillian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 18.0 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-3/4
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Showerhead Function:
- Single
- Spout Height:
- 8-3/4
- Spout Type:
- Fixed
- Spray Type:
- H2Okinetic® Spray
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-11/16
- Tub Spout Type:
- Diverter
- UPC:
- 195205001836
- WaterSense Labeled:
- Yes