Two Handle Thermostatic Valve Trim in Lumicoat® Stainless
Trillian Two Handle Thermostatic Valve Trim in Lumicoat® Stainless
Product Details
Product Details
- Lumicoat® finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
- Trim kit only, must order MultiChoice® universal valve rough separately to complete the unit
- TempAssure® thermostatic valve keeps water temperature within a safe ±3.6°F (±1.7°C), helping to protect you from sudden changes in hot or cold water pressure
- Dual-function thermostatic cartridge
- ADA compliant metal lever handle
- Lever handle adjusts volume
- Dial adjusts temperature
- Back-to-back installation capability
- Red/blue temperature indicator markings
- Valve only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Collection:
- Trillian
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-3/5 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- UPC:
- 195205002369
- Valve Trim Type:
- Thermostatic
- Width:
- 6-3/5 in