Two Handle Wall Mount Bathroom Faucet Trim in Lumicoat Stainless
Trillian™ Two Handle Wall Mount Bathroom Faucet Trim in Lumicoat Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 252-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Wall-Mounted for an upscale look and more streamlined vanity space
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Fits 3-hole 8 in. wall installations
- Trim kit only, must purchase rough-in kit separately
- Rough-in R3500-WL required for installation (sold separately)
- Accommodates wall thicknesses from 1/8 in. to 1-1/8 in.
- Drain assembly sold separately
- Choose from push pop-up drain 72172 or push pop-up drain with overflow holes 72173 in coordinating finish
- ADA compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2, ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Trillian™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Number of Handles:
- Two Handle
- Spout Height:
- 2 in
- Spout Reach:
- 9 in
- Spout Type:
- Fixed
- UPC:
- 195205001010
- WaterSense Labeled:
- Yes