Two Handle Widespread Bathroom Sink Faucet in Lumicoat Black Stainless
Trillian™ Two Handle Widespread Bathroom Sink Faucet in Lumicoat Black Stainless
Product Details
Product Details
- Lumicoat® finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Wall-mounted for an upscale look and more streamlined vanity space
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Fits 3-hole 8 in. wall installations
- Trim kit only, must purchase rough-in kit separately
- Rough-in R3500-WL required for installation (sold separately)
- Accommodates wall thicknesses from 1/8 in. to 1-1/8 in
- Drain assembly sold separately
- Push pop-up drain RP101632 in coordinating finish
- ADA compliant
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread, Wall Mount
- CEC Compliant:
- For Sale in CA
- Collection:
- Trillian™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Black Stainless
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 2
- Spout Reach:
- 9
- Spout Type:
- Fixed
- Trim Only:
- Yes
- UPC:
- 195205000587
- WaterSense Labeled:
- Yes