This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Lumicoat® Polished Nickel

Delta Faucet

Trillian Two Handle Widespread Bathroom Sink Faucet in Lumicoat® Polished Nickel

  • Fast #
  • Part #D35543PNPRMPUDST
  • Item #9575335
  • Manufacturer Part #35543-PN-PR-MPU-DST
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Trillian Two Handle Widespread Bathroom Sink Faucet in Lumicoat® Polished Nickel

  • Fast #
  • Part #D35543PNPRMPUDST
  • Item #9575335
  • Manufacturer Part #35543-PN-PR-MPU-DST
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Covered under Delta's limited lifetime warranty
  • Faucet body constructed of brass
  • Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
  • Coordinates with products from the Trillian line
  • Widespread mounting type – 3 hole faucet with 4" - 16" centers
  • Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
  • Dual lever handles control the flow and temperature of water
  • Faucet includes diamond seal ceramic disc valve
  • Pop up drain assembly included
  • ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Trillian
Color Finish Category:
Nickel Tones
Color Finish Name:
Lumicoat Polished Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
4-3/50
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
4-3/50
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
4-3/50
Spout Reach:
5-3/8
Spout Type:
Fixed
Trim Only:
No
UPC:
195205001447
WaterSense Labeled:
Yes