Wall Toilet Tissue Holder in Black Stainless
Trillian™ Wall Toilet Tissue Holder in Black Stainless
Package Quantity Info:
Each: 1 Case: 3 Pallet: 405-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1 in
- Base Plate Width:
- 1 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Trillian™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless
- Depth:
- 9-4/5 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-7/16 in
- Width:
- 8 in