This product requires certification to purchase.

Trim Ring Diverter for Delta Faucet T18037-XO Jet Module and T18240 Shower Fixture

Delta Faucet

Trim Ring Diverter for Delta Faucet T18037-XO Jet Module and T18240 Shower Fixture

  • Fast #
  • Part #DRP37895
  • Item #1861637
  • Manufacturer Part #RP37895
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trim Ring Diverter for Delta Faucet T18037-XO Jet Module and T18240 Shower Fixture

  • Fast #
  • Part #DRP37895
  • Item #1861637
  • Manufacturer Part #RP37895
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 5712
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diverter handle trim ring for 1800 series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Trim
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2 in
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
Height:
1/4 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
UPC:
034449471022
WaterSense Labeled:
No