Trim Sleeve for Monitor® 1300 and 1400 Series
Trim Sleeve for Monitor® 1300 and 1400 Series
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Monitor® 1300, 1400 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Faucet Part Type:
- Trim Sleeve
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449483131
- WaterSense Labeled:
- No