*CVR* *TRINSI SPRAYER
Trinsic® *CVR* *TRINSI SPRAYER
Package Quantity Info:
Each: 1 Pallet: 390-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/4
- Faucet Part Type:
- Spray
- Height:
- 4
- Material:
- Plastic
- UPC:
- 034449818131