*0323 *CVR* TRINSIC SLV
Trinsic® *0323 *CVR* TRINSIC SLV
Product Details
Product Details
Specifications
- Collection:
- Trinsic®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Height:
- 1-81/100
- Material:
- Brass
- Type:
- DRP82136SS
- UPC:
- 034449815345
- Width:
- 1-81/100