Single Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)
Trinsic® Single Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 700-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Hose sold separately
- Mounting bracket sold separately
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Certified dual check valves for backflow protection
- Genuine Delta repair part
- Lifetime limited warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Trinsic®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 9-13/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Deck Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 1-19/100 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 034449702225
- WaterSense Labeled:
- Yes
- Width:
- 1-1/4 in