Metal Handle Kit in Venetian Bronze
Trinsic® Metal Handle Kit in Venetian Bronze
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Trinsic®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 4-19/100
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 034449698788