2-1/2 x 4-13/100 x 3-19/100 in. Extender
Trinsic® 2-1/2 x 4-13/100 x 3-19/100 in. Extender
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1950-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Trinsic®
- Depth:
- 2-1/2
- Height:
- 4-13/100
- Installation Type:
- Wall Mount
- Length:
- 2-1/2
- Material:
- Brass
- Product Type:
- Extension Kit
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449901406
- Weight:
- 0.68
- Width:
- 3-19/100