This product requires certification to purchase.

24 in. Towel Bar in Polished Nickel

Delta Faucet

Trinsic® 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #D759240PN
  • Item #11701356
  • Manufacturer Part #759240-PN
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #D759240PN
  • Item #11701356
  • Manufacturer Part #759240-PN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfectly coordinates with the Trinsic bath collection
  • Extends 3-5/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 1-1/8 in. H x 3-5/16 in. D x 26-1/4 in. W
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Trinsic®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-31/100
Height:
1-13/100
Material:
Brass
Number of Bars:
1
Type:
Accessory
UPC:
195205136651
Width:
24