3-Hole Escutcheon and Gasket for 561LF Series Single-Handle Lavatory Faucets in Champagne Bronze
Trinsic® 3-Hole Escutcheon and Gasket for 561LF Series Single-Handle Lavatory Faucets in Champagne Bronze
Product Details
Product Details
Specifications
- BAA Compliant:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- GSA Approved:
- No
- Height:
- 6
- IAPMO Listed:
- No
- Length:
- 8
- Material:
- Zinc
- NSF Certified:
- No
- UPC:
- 034449701372
- Width:
- 3