This product requires certification to purchase.

3 in. Isolation Spacer

Delta Faucet

Trinsic® 3 in. Isolation Spacer

  • Fast #
  • Part #DRP71506
  • Item #4275193
  • Manufacturer Part #RP71506
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® 3 in. Isolation Spacer

  • Fast #
  • Part #DRP71506
  • Item #4275193
  • Manufacturer Part #RP71506
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Trinsic®
Faucet Part Type:
Isolation Spacer
GSA Approved:
No
IAPMO Listed:
No
Length:
3 in
NSF Certified:
No
UPC:
034449674683
WaterSense Labeled:
No
Width:
2-1/2 in