Cartridge and Retainer Ring *TRINSI Polished Chrome
Trinsic® Cartridge and Retainer Ring *TRINSI Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta Faucet
- Collection:
- Trinsic®
- Faucet Part Type:
- Cartridge
- Height:
- 2-1/4
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
- Type:
- Faucet
- UPC:
- 034449646949