CCY LFA 2 HDL W/SPRD PD LAV
Trinsic® CCY LFA 2 HDL W/SPRD PD LAV
Package Quantity Info:
Each: 1 Case: 3 Pallet: 54-
Pick Up Not AvailableNot available in NV
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NV
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
- Faucet body constructed of brass
- Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
- Coordinates with products from the Trinsic line
- Widespread mounting type - 3 hole faucet with 4" to 16" centers
- Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
- Dual wheel handles control the flow and temperature of water
- Pull down wand with magnetic docking to secure it when not in use
- Push pop-up drain assembly included
- Low lead compliant
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- Collection:
- Trinsic®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in - 16 in
- Faucet Height:
- 7-22/25
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Knob
- Height:
- 7-22/25
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-3/50
- Spout Reach:
- 5-14/25
- Spout Type:
- Fixed
- Trim Only:
- No
- Type:
- D3558RBPDDST
- UPC:
- 195205050889