This product requires certification to purchase.

*0323 *CVR* *TRINSI SET SCRW

Delta Faucet

Trinsic® *0323 *CVR* *TRINSI SET SCRW

  • Fast #
  • Part #DRP73162BR
  • Item #4435919
  • Manufacturer Part #RP73162BR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® *0323 *CVR* *TRINSI SET SCRW

  • Fast #
  • Part #DRP73162BR
  • Item #4435919
  • Manufacturer Part #RP73162BR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Trinsic®
Color Finish Category:
Browns
Color Finish Name:
Brown
Faucet Part Type:
Screw
Material:
Metal
UPC:
034449702317