DELTA TRINSIC: HANDLE FLANGE & LONG NUT - WM TUB FILLER
Trinsic® DELTA TRINSIC: HANDLE FLANGE & LONG NUT - WM TUB FILLER
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1950-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Trinsic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 4-13/100
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- DRP100462
- UPC:
- 034449901420