This product requires certification to purchase.

DELTA TRINSIC: SPOUT - WALL-MOUNT TUB FILLER

Delta Faucet

Trinsic® DELTA TRINSIC: SPOUT - WALL-MOUNT TUB FILLER

  • Fast #
  • Part #DRP100454SS
  • Item #7784198
  • Manufacturer Part #RP100454SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® DELTA TRINSIC: SPOUT - WALL-MOUNT TUB FILLER

  • Fast #
  • Part #DRP100454SS
  • Item #7784198
  • Manufacturer Part #RP100454SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 306
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Tampa, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Delta
Collection:
Trinsic®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
4-3/4 in
Height:
13-3/4 in
Installation Type:
Wall Mount
Material:
Brass
UPC:
034449902007