DELTA TRINSIC DIVERTER TRIM 3-SETTING
Trinsic® DELTA TRINSIC DIVERTER TRIM 3-SETTING
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 378-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes cartridge
- 2 individual positions, 1 shared position
- For use with R11000 diverter rough-in
- Single wheel handle for ease of operation
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Trinsic®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/2
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Wheel
- Height:
- 4-1/2
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Type:
- Faucet
- UPC:
- 195205137337
- Width:
- 4-1/2