DELTA TRINSIC METAL SOAP DISPENSER
Trinsic® DELTA TRINSIC METAL SOAP DISPENSER
Package Quantity Info:
Each: 1 Case: 3 Pallet: 252-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal construction to increase product quality and performance
- Slimmer metal soap heads with better design
- Uses the existing soap bottle and pump mechanism
- Refillable from above deck
- 13 oz. capacity
- 3 in. maximum deck thickness
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Trinsic®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 3-13/100
- Installation Type:
- Deck Mount
- Material:
- Metal
- Type:
- DRP100734PN
- UPC:
- 195205172338
- Weight:
- 1.414