This product requires certification to purchase.

DELTA TRINSIC: SCREW & BUTTON - WALL-MOUNT TUB FILLER

Delta Faucet

Trinsic® DELTA TRINSIC: SCREW & BUTTON - WALL-MOUNT TUB FILLER

  • Fast #
  • Part #DRP100455RB
  • Item #7784299
  • Manufacturer Part #RP100455RB
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® DELTA TRINSIC: SCREW & BUTTON - WALL-MOUNT TUB FILLER

  • Fast #
  • Part #DRP100455RB
  • Item #7784299
  • Manufacturer Part #RP100455RB
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50 Pallet: 11400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Delta
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3/100 in
Handle Material:
Metal
Height:
2-13/100 in
UPC:
034449902083