DELTA TRINSIC TOUCH2O BATHROOM FAUCET WITH TOUCHLESS TECHNOLOGY
Trinsic® DELTA TRINSIC TOUCH2O BATHROOM FAUCET WITH TOUCHLESS TECHNOLOGY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 84-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Operate hands-free by placing your hands near the faucet, with just a touch anywhere on the spout or handle, or manually using the handle
- Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
- Automatic water flow shut-off after two minutes helps conserve water
- Batteries last approximately 1 year if using AA batteries (included) or 3 years if using C batteries (not included), based on 20 minutes of usage per day
- Optional A/C adapter EP102157 may be ordered separately
- Integrated TempSense® LED light shows water temperature, changing from blue to magenta to red as temperature increases
- Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Fits 1- or 3-hole 4-inch installations
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- Battery Size:
- 6AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Trinsic®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- Yes
- Depth:
- 6-1/2
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Wheel
- Height:
- 7-3/50
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Power Source:
- Battery
- Spout Height:
- 4-1/2
- Spout Reach:
- 5
- Spout Type:
- Rigid spout
- Supply Lines Included:
- Yes
- Type:
- Faucet
- UPC:
- 195205136972
- WaterSense Labeled:
- Yes