DELTA TRINSIC: SPOUT - WALL-MOUNT TUB FILLER
Trinsic® DELTA TRINSIC: SPOUT - WALL-MOUNT TUB FILLER
Package Quantity Info:
Each: 1 Pallet: 306-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Trinsic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-3/4
- Height:
- 13-3/4
- Installation Type:
- Wall Mount
- Material:
- Brass
- Type:
- DRP100454
- UPC:
- 034449901345