This product requires certification to purchase.

Diverter Tub Spout in Champagne Bronze

Delta Faucet

Trinsic® Diverter Tub Spout in Champagne Bronze

  • Fast #
  • Part #DRP73371CZ
  • Item #4483460
  • Manufacturer Part #RP73371CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Diverter Tub Spout in Champagne Bronze

  • Fast #
  • Part #DRP73371CZ
  • Item #4483460
  • Manufacturer Part #RP73371CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Coordinates with Trinsic bathroom collection (sold separately)
  • Pull up to divert
  • 6-1/8 in. total length
  • Slip-on spout for ½ in. C.W.T.
  • Durable non-metallic construction
  • RP33794 adapter assembly included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Trinsic®
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
6-19/100
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Flow Rate:
6 gpm
GSA Approved:
No
Height:
3-11/50
Length:
6-1/8
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
5-1/4
Spout Type:
Pull-up tub spout
UPC:
034449698733