Diverter Tub Spout in Venetian Bronze
Trinsic® Diverter Tub Spout in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with Trinsic bathroom collection (sold separately)
- Pull up to divert
- 6-1/8 in. total length
- Slip-on spout for ½ in. C.W.T.
- Durable non-metallic construction
- RP33794 adapter assembly included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Trinsic®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 6-19/100 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Flow Rate:
- 6 gpm
- GSA Approved:
- No
- Height:
- 3-11/50 in
- Length:
- 6-1/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Pull-up tub spout
- UPC:
- 034449698726
- WaterSense Labeled:
- No
- Width:
- 3-11/50 in