This product requires certification to purchase.

Escutcheon in Matte Black

Delta Faucet

Trinsic® Escutcheon in Matte Black

  • Fast #
  • Part #DRP73373BL
  • Item #7303129
  • Manufacturer Part #RP73373BL
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Escutcheon in Matte Black

  • Fast #
  • Part #DRP73373BL
  • Item #7303129
  • Manufacturer Part #RP73373BL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 280
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All hardware required for installation is included
  • Requires Certification
Dimensions & Measurements
Height
6-1/2 in
Length
6-1/2 in
Width
6-1/2 in
Characteristics & Features
Brand Model Compatibility
Delta
Collection
Trinsic®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Brass
Warranty & Product Information
Type
Faucet
UPC
034449841290