HANDLE SET SCREW AND BUTTON
Trinsic® HANDLE SET SCREW AND BUTTON
Package Quantity Info:
Each: 1 Pallet: 5000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Faucet Part Type:
- Plug Button Kit
- Handle Material:
- Brass
- Height:
- 3/4
- Material:
- Brass
- Type:
- Faucet
- UPC:
- 034449834155