Lift Rod and Finial
Trinsic® Lift Rod and Finial
Package Quantity Info:
Each: 1 Pallet: 700-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Material:
- Brass
- Product Type:
- Drain
- UPC:
- 034449841214