Lift Rod and Finial for T2759 and T4759 Roman Tub Trims in Venetian® Bronze
Trinsic® Lift Rod and Finial for T2759 and T4759 Roman Tub Trims in Venetian® Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10260-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
Specifications
- Collection:
- Trinsic®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Faucet
- UPC:
- 034449711258