Non-Diverter Tub Spout in Brilliance® Champagne Bronze
Trinsic® Non-Diverter Tub Spout in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9 Pallet: 432-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates with Trinsic bathroom collection (sold separately)
- Non-diverting
- 7 in. total length
- Slip-on spout for ½ in. C.W.T.
- Durable non-metallic construction
- RP33794 adapter assembly included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Trinsic®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Depth:
- 3-19/50 in
- End Connection 1:
- Sweat, Slip, FNPT
- End Connections:
- Sweat;Slip;FNPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fits Model:
- T14059
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 5 gpm
- GSA Approved:
- No
- Height:
- 3-19/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Non-Metallic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Non-Diverter
- UL Listed:
- No
- UPC:
- 034449771757
- WaterSense Labeled:
- No