This product requires certification to purchase.

Non-Diverter Tub Spout in Brilliance Venetian Bronze

Delta Faucet

Trinsic® Non-Diverter Tub Spout in Brilliance Venetian Bronze

  • Fast #
  • Part #DRP77350RB
  • Item #5109694
  • Manufacturer Part #RP77350RB
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Non-Diverter Tub Spout in Brilliance Venetian Bronze

  • Fast #
  • Part #DRP77350RB
  • Item #5109694
  • Manufacturer Part #RP77350RB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with Trinsic bathroom collection (sold separately)
  • Non-diverting
  • 7 in. total length
  • Slip-on spout for ½ in. C.W.T.
  • Durable non-metallic construction
  • RP33794 adapter assembly included
  • Requires Certification
Dimensions & Measurements
Depth
3-19/50 in
End Connection 1
Sweat, Slip, FNPT
End Connections
Sweat;Slip;FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
5 gpm
Height
3-19/100 in
Length
7 in
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Faucet Part Type
Tub Spout
Installation Type
Wall Mount
Material
Plastic
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type
Non-Diverter
Warranty & Product Information
ADA Compliant
No
Application
Commercial
GSA Approved
No
NSF Certified
No
UPC
034449771771